Shop ILC
See all product information
Create Account
Replacement for Orbitec 0076748w replacement light bulb lamp, 2PK
Mfr # 0076748W ORBITEC
Zoro # G710176566
product price:Â
$
42.75
/pk of 2, $21.38/ea
Key Features
Wattage Equivalency
8 W
Bulb Color Temp.
3000 K
Bulb Shape
T5
Bulb Base Type
G5.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0076748W ORBITEC
- Zoro #
- G710176566
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 8 W
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T5
- Bulb Base Type
- G5.3
Description
Replacement for Orbitec 0076748w replacement light bulb lamp 2 Pack