Zoro Homepage

Replacement for Orbitec 016350 replacement light bulb lamp, 5PK

  • Mfr # 016350 ORBITEC

  • Zoro # G110189296


product price: $76.39
/pk 5, $15.28/ea
Free Shipping & Returns

Key Features

Bulb Base Type
SX6S 6MM MIDGET FLANGED
Voltage
60 V
Bulb Shape
T1.75
Watts
1.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016350 ORBITEC
Zoro #
G110189296
UPC #
-
Country of Origin
China

Details

Bulb Base Type
SX6S 6MM MIDGET FLANGED
Voltage
60 V
Bulb Shape
T1.75
Watts
1.2 W

Description

Replacement for Orbitec 016350 replacement light bulb lamp 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.