Shop ILC
See all product information
Create Account
Replacement for Orbitec 018970 replacement light bulb lamp
Mfr # 018970 ORBITEC
Zoro # G302782755
product price:Â
$
17.19
/ea
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G6
Wattage Equivalency
6.38
Voltage
5.8
Watts
6.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 018970 ORBITEC
- Zoro #
- G302782755
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- G6
- Wattage Equivalency
- 6.38
- Voltage
- 5.8
- Watts
- 6.38
Description
Replacement for Orbitec 018970 replacement light bulb lamp