Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Orbitec 111260 replacement light bulb lamp, 10PK

  • Mfr # 111260 ORBITEC

  • Zoro # G510117172


product price: $90.19
/pk 10, $9.02/ea
Free Shipping & Returns

Key Features

Voltage
1.2 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
TL3
Watts
0.26 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111260 ORBITEC
Zoro #
G510117172
UPC #
-
Country of Origin
China

Details

Voltage
1.2 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
TL3
Watts
0.26 W

Description

Replacement for Orbitec 111260 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.