Zoro Homepage

Replacement for Orbitec 125179 replacement light bulb lamp

  • Mfr # 125179 ORBITEC

  • Zoro # G402766273


product price: $50.39
/ea

Key Features

Bulb Shape
TL1.25
Bulb Base Type
SPECIAL
Wattage Equivalency
2.05
Watts
2.05
Voltage
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125179 ORBITEC
Zoro #
G402766273
UPC #
-
Country of Origin
China

Details

Bulb Shape
TL1.25
Bulb Base Type
SPECIAL
Wattage Equivalency
2.05
Watts
2.05
Voltage
2.5

Description

Replacement for Orbitec 125179 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.