Shop ILC
See all product information
Create Account
Replacement for Orbitec 125226 replacement light bulb lamp
Mfr # 125226 ORBITEC
Zoro # G202766367
product price:Â
$
41.39
/ea
Key Features
Bulb Shape
TL1.25
Wattage Equivalency
2.17
Voltage
3.5
Watts
2.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125226 ORBITEC
- Zoro #
- G202766367
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- TL1.25
- Wattage Equivalency
- 2.17
- Voltage
- 3.5
- Watts
- 2.17
Description
Replacement for Orbitec 125226 replacement light bulb lamp