Zoro Homepage

Replacement for Orbitec E304063v015ae10 replacement light bulb lamp, 10PK

  • Mfr # E304063V015AE10 ORBITEC

  • Zoro # G010147310


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Voltage
6.3 V
Watts
0.95 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E304063V015AE10 ORBITEC
Zoro #
G010147310
UPC #
-
Country of Origin
China

Details

Voltage
6.3 V
Watts
0.95 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T3.25

Description

Replacement for Orbitec E304063v015ae10 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.