Replacement for Orbitec EXN CG replacement light bulb lamp, 12V , 2PK

  • Mfr # EXN CG ORBITEC
  • Zoro # G310168695
product price: 
$
37.79
/pk of 2, $18.90/ea

Key Features

Voltage
12 V
Bulb Shape
MR16
Bulb Color Temp.
3050 K
Watts
50 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXN CG ORBITEC
Zoro #
G310168695
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Shape
MR16
Bulb Color Temp.
3050 K
Watts
50 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN

Description

Replacement for Orbitec EXN CG replacement light bulb lamp 2 Pack

Ratings & reviews