Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED, T8 Lamp, FA8 Single-Pin Lamp Base, Frosted, Cool White Light, 4100 K Color Temp
- Mfr # LED42T8HOL96-2FG841BFRPD/41098
- Zoro # G723777637
product price:Â
$
21.99
/ea
Key Features
Voltage
120V, 277V
Lighting Technology
LED
Bulb Housing
PET GLASS
Rated Life
30,000 hr
Lumens
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED42T8HOL96-2FG841BFRPD/41098
- Zoro #
- G723777637
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120V, 277V
- Lighting Technology
- LED
- Bulb Shape
- T8
- Bulb Housing
- PET GLASS
- Color Temperature
- 4100 K
- Rated Life
- 30,000 hr
- Lumens
- 5000
- Wattage Equivalency
- 42W
- CRI
- 80
- Color
- White
- Bulb Base Type
- FA8
- Watts
- 42W
Description
LED Bulb, Linear, T8 Lamp, FA8 Single-Pin Lamp Base, Frosted, Cool White Light, 4100 K Color Temp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.