Shop ILC
See all product information
Create Account
Replacement for Orbitec Fld2615027 replacement light bulb lamp, 2PK
Mfr # FLD2615027 ORBITEC
Zoro # G210178480
product price:Â
$
40.15
/pk 2, $20.08/ea
Key Features
Wattage Equivalency
26 W
Bulb Shape
T4
Bulb Color Temp.
2700 K
Bulb Base Type
G24D-3 2-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLD2615027 ORBITEC
- Zoro #
- G210178480
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 26 W
- Bulb Shape
- T4
- Bulb Color Temp.
- 2700 K
- Bulb Base Type
- G24D-3 2-PIN
Description
Replacement for Orbitec Fld2615027 replacement light bulb lamp 2 Pack