Shop ILC
See all product information
Create Account
Replacement for Orbitec Flde13754013wg24q1 replacement light bulb lamp, 2PK
Mfr # FLDE13754013WG24Q1 ORBITEC
Zoro # G610178851
product price:Â
$
60.75
/pk of 2, $30.38/ea
Key Features
Bulb Shape
T4
Wattage Equivalency
13 W
Bulb Color Temp.
4100 K
Bulb Base Type
G24Q-1 4-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDE13754013WG24Q1 ORBITEC
- Zoro #
- G610178851
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Wattage Equivalency
- 13 W
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- G24Q-1 4-PIN
Description
Replacement for Orbitec Flde13754013wg24q1 replacement light bulb lamp 2 Pack