Shop ILC
See all product information
Create Account
Replacement for Orbitec H 212550 replacement light bulb lamp
Mfr # H 212550 ORBITEC
Zoro # G003017415
product price:Â
$
24.35
/ea
Key Features
Voltage
110
Watts
50
Bulb Base Type
BX22D DOUBLE CONTACT BAYONET 22MM DIAMETER
Bulb Shape
G16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 212550 ORBITEC
- Zoro #
- G003017415
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 110
- Watts
- 50
- Bulb Base Type
- BX22D DOUBLE CONTACT BAYONET 22MM DIAMETER
- Bulb Shape
- G16
Description
Replacement for Orbitec H 212550 replacement light bulb lamp