Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Orbitec OR 362 replacement light bulb lamp, 10PK

  • Mfr # OR 362 ORBITEC

  • Zoro # G010121907


product price: $80.29
/pk 10, $8.03/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E5 MIDGET SCREW
Bulb Shape
T1.75
Voltage
14 V
Watts
1.12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR 362 ORBITEC
Zoro #
G010121907
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E5 MIDGET SCREW
Bulb Shape
T1.75
Voltage
14 V
Watts
1.12 W

Description

Replacement for Orbitec OR 362 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.