Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Orbitec RF 1071 replacement light bulb lamp

  • Mfr # RF 1071 ORBITEC

  • Zoro # G602950038


product price: $43.79
/ea

Key Features

Voltage
230
Watts
40
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Bulb Shape
R50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF 1071 ORBITEC
Zoro #
G602950038
UPC #
-
Country of Origin
China

Details

Voltage
230
Watts
40
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Bulb Shape
R50

Description

Replacement for Orbitec RF 1071 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.