Zoro Homepage

Replacement for Orbitec T 120 PSB Yellow LED Replacement replacement light bulb lamp

  • Mfr # T 120 PSB YELLOW LED REPLACEMENT ORBITEC

  • Zoro # G902851882


product price: $24.69
/ea

Key Features

Voltage
120
Watts
0.24
Bulb Base Type
SLIDE BASE #5
Bulb Shape
T2
Wattage Equivalency
0.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T 120 PSB YELLOW LED REPLACEMENT ORBITEC
Zoro #
G902851882
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
0.24
Bulb Base Type
SLIDE BASE #5
Bulb Shape
T2
Wattage Equivalency
0.24

Description

Replacement for Orbitec T 120 PSB Yellow LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.