Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 046135548352 replacement light bulb lamp, 2PK
Mfr # 046135548352 OSRAM SYLVANIA
Zoro # G510158793
product price:Â
$
59.79
/pk 2, $29.90/ea
Key Features
Bulb Color Temp.
3200 K
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Voltage
125 V
Watts
600 W
Bulb Shape
G7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 046135548352 OSRAM SYLVANIA
- Zoro #
- G510158793
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3200 K
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Voltage
- 125 V
- Watts
- 600 W
- Bulb Shape
- G7
Description
Replacement for Osram Sylvania 046135548352 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.