Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 10298 replacement light bulb lamp
Mfr # 10298 OSRAM SYLVANIA
Zoro # G402973756
product price:Â
$
29.49
/ea
Key Features
Voltage
120
Watts
25
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
G16.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10298 OSRAM SYLVANIA
- Zoro #
- G402973756
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 25
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- G16.5
Description
Replacement for Osram Sylvania 10298 replacement light bulb lamp