Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 10558 replacement light bulb lamp, 4PK
Mfr # 10558 OSRAM SYLVANIA
Zoro # G710188811
product price:Â
$
50.15
/pk 4, $12.54/ea
Key Features
Voltage
120 V
Bulb Shape
A19
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10558 OSRAM SYLVANIA
- Zoro #
- G710188811
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Shape
- A19
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 60 W
Description
Replacement for Osram Sylvania 10558 replacement light bulb lamp 4 Pack