Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 125br40heat24pk 120v replacement light bulb lamp
Mfr # 125BR40HEAT24PK 120V OSRAM SYLVANIA
Zoro # G703016749
product price:Â
$
30.79
/ea
Key Features
Voltage
120
Watts
125
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125BR40HEAT24PK 120V OSRAM SYLVANIA
- Zoro #
- G703016749
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 125
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- R40
Description
Replacement for Osram Sylvania 125br40heat24pk 120v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.