Zoro Homepage

Replacement for Osram Sylvania 12V 35W Ba20d replacement light bulb lamp

  • Mfr # 12V 35W BA20D OSRAM SYLVANIA

  • Zoro # G402937536


product price: $26.99
/ea

Key Features

Voltage
12
Watts
35
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
S11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V 35W BA20D OSRAM SYLVANIA
Zoro #
G402937536
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
35
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
S11

Description

Replacement for Osram Sylvania 12V 35W Ba20d replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.