Zoro Homepage

Replacement for Osram Sylvania 13527 replacement light bulb lamp, 10PK

  • Mfr # 13527 OSRAM SYLVANIA

  • Zoro # G510116946


product price: $70.45
/pk 10, $7.05/ea

Key Features

Voltage
120 V
Watts
10 W
Bulb Shape
C7
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13527 OSRAM SYLVANIA
Zoro #
G510116946
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Watts
10 W
Bulb Shape
C7
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER

Description

Replacement for Osram Sylvania 13527 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.