Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 13duluxdoubletubedcwp replacement light bulb lamp, 2PK
Mfr # 13DULUXDOUBLETUBEDCWP OSRAM SYLVANIA
Zoro # G610179988
product price:Â
$
49.65
/pk of 2, $24.83/ea
Key Features
Bulb Color Temp.
4100 K
Bulb Shape
T4
Wattage Equivalency
13 W
Bulb Base Type
GX23-2 2-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13DULUXDOUBLETUBEDCWP OSRAM SYLVANIA
- Zoro #
- G610179988
- UPC #
- -
- Country of Origin
- China
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T4
- Wattage Equivalency
- 13 W
- Bulb Base Type
- GX23-2 2-PIN
Description
Replacement for Osram Sylvania 13duluxdoubletubedcwp replacement light bulb lamp 2 Pack