Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 13wduluxdoubletubedcwp replacement light bulb lamp, 2PK
Mfr # 13WDULUXDOUBLETUBEDCWP OSRAM SYLVANIA
Zoro # G710180099
product price:Â
$
48.45
/pk 2, $24.23/ea
Key Features
Bulb Color Temp.
4100 K
Bulb Base Type
GX23-2 2-PIN
Bulb Shape
T4
Wattage Equivalency
13 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13WDULUXDOUBLETUBEDCWP OSRAM SYLVANIA
- Zoro #
- G710180099
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- GX23-2 2-PIN
- Bulb Shape
- T4
- Wattage Equivalency
- 13 W
Description
Replacement for Osram Sylvania 13wduluxdoubletubedcwp replacement light bulb lamp 2 Pack