Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 13wduluxsingletube841alto replacement light bulb lamp, 2PK
Mfr # 13WDULUXSINGLETUBE841ALTO OSRAM SYLVANIA
Zoro # G110180064
product price:Â $48.79
/pk 2, $24.40/eaKey Features
Wattage Equivalency
13 W
Bulb Shape
T4
Bulb Base Type
GX23 2-PIN
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13WDULUXSINGLETUBE841ALTO OSRAM SYLVANIA
- Zoro #
- G110180064
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 13 W
- Bulb Shape
- T4
- Bulb Base Type
- GX23 2-PIN
- Bulb Color Temp.
- 4100 K
Description
Replacement for Osram Sylvania 13wduluxsingletube841alto replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.