Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 14831 replacement light bulb lamp, 2PK
Mfr # 14831 OSRAM SYLVANIA
Zoro # G110161629
product price:Â
$
35.55
/pk of 2, $17.78/ea
Key Features
Voltage
120 V
Watts
45 W
Bulb Shape
R20
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14831 OSRAM SYLVANIA
- Zoro #
- G110161629
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Watts
- 45 W
- Bulb Shape
- R20
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Osram Sylvania 14831 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.