Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 16757 replacement light bulb lamp, 10PK
Mfr # 16757 OSRAM SYLVANIA
Zoro # G510117431
product price:Â
$
134.99
/pk 10, $13.50/ea
Free Shipping & Returns
Key Features
Bulb Shape
S6
Watts
3 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16757 OSRAM SYLVANIA
- Zoro #
- G510117431
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- S6
- Watts
- 3 W
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 120 V
Description
Replacement for Osram Sylvania 16757 replacement light bulb lamp 10 Pack