Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Osram Sylvania 18036 LED Replacement replacement light bulb lamp

  • Mfr # 18036 LED REPLACEMENT OSRAM SYLVANIA

  • Zoro # G402852273


product price: $56.45
/ea

Key Features

Voltage
120
Watts
2.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T6
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18036 LED REPLACEMENT OSRAM SYLVANIA
Zoro #
G402852273
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
2.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T6
Color Temperature
2700
Wattage Equivalency
2.5

Description

Replacement for Osram Sylvania 18036 LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.