Zoro Homepage

Replacement For Osram Sylvania 194Ll.Tp Light Bulb Lamp 10 Pack, 10PK

  • Mfr # Osram Sylvania 194ll.tp

  • Zoro # G205262194


product price: $26.19
/pk 10, $2.62/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Wattage Equivalency
3.78
Watts
3.78
Voltage
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Osram Sylvania 194ll.tp
Zoro #
G205262194
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Wattage Equivalency
3.78
Watts
3.78
Voltage
14

Description

Replacement for Osram Sylvania 194ll.tp replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.