Shop ILC
See all product information
Create Account
Replacement for OSRAM SYLVANIA 200T3Q/CL 119MM CONTACT AT EACH END
Mfr # 200T3Q/CL 119MM CONTACT AT EACH END OSRAM SYLVAN
Zoro # G403014786
product price:Â
$
15.99
/ea
Key Features
Voltage
120
Watts
200
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200T3Q/CL 119MM CONTACT AT EACH END OSRAM SYLVAN
- Zoro #
- G403014786
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 200
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
Description
Replacement for Osram Sylvania 200t3q/cl 119mm Contact AT Each END replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov