Replacement for Osram Sylvania 200t3q/cl Ba15d replacement light bulb lamp, 2PK

  • Mfr # 200T3Q/CL BA15D OSRAM SYLVANIA

  • Zoro # G010151645


product price: $51.99
/pk 2, $26.00/ea

Key Features

Bulb Shape
T4
Watts
200 W
Bulb Color Temp.
3200 K
Voltage
120 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200T3Q/CL BA15D OSRAM SYLVANIA
Zoro #
G010151645
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Watts
200 W
Bulb Color Temp.
3200 K
Voltage
120 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER

Description

Replacement for Osram Sylvania 200t3q/cl Ba15d replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.