Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 213836v075apx135sb102mm replacement light bulb lamp, 10PK
Mfr # 213836V075APX135SB102MM OSRAM SYLVANIA
Zoro # G710149942
product price:Â $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
Key Features
Voltage
3.6 V
Bulb Base Type
P13.5S MINIATURE FLANGED
Bulb Shape
T3.25
Watts
2.52 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213836V075APX135SB102MM OSRAM SYLVANIA
- Zoro #
- G710149942
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 3.6 V
- Bulb Base Type
- P13.5S MINIATURE FLANGED
- Bulb Shape
- T3.25
- Watts
- 2.52 W
Description
Replacement for Osram Sylvania 213836v075apx135sb102mm replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.