Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 2138schp36v075ap135sb102mm replacement light bulb lamp, 10PK
Mfr # 2138SCHP36V075AP135SB102MM OSRAM SYLVANIA
Zoro # G110150777
product price:Â
$
128.99
/pk of 10, $12.90/ea
Free Shipping & Returns
Key Features
Voltage
3.6 V
Bulb Base Type
P13.5S MINIATURE FLANGED
Bulb Shape
T3.25
Watts
2.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2138SCHP36V075AP135SB102MM OSRAM SYLVANIA
- Zoro #
- G110150777
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 3.6 V
- Bulb Base Type
- P13.5S MINIATURE FLANGED
- Bulb Shape
- T3.25
- Watts
- 2.52
Description
Replacement for Osram Sylvania 2138schp36v075ap135sb102mm replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.