Zoro Homepage

Replacement for Osram Sylvania 26934 replacement light bulb lamp, 6PK

  • Mfr # 26934 OSRAM SYLVANIA

  • Zoro # G410187558


product price: $332.99
/pk 6, $55.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
BR30
Voltage
120 V
Bulb Color Temp.
6500 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
16 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26934 OSRAM SYLVANIA
Zoro #
G410187558
UPC #
-
Country of Origin
China

Details

Bulb Shape
BR30
Voltage
120 V
Bulb Color Temp.
6500 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
16 W

Description

Replacement for Osram Sylvania 26934 replacement light bulb lamp 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.