Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 34503-0 replacement light bulb lamp, 10PK
Mfr # 34503-0 OSRAM SYLVANIA
Zoro # G810118121
product price:Â
$
112.99
/pk of 10, $11.30/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T2.5
Voltage
120 V
Watts
3 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34503-0 OSRAM SYLVANIA
- Zoro #
- G810118121
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T2.5
- Voltage
- 120 V
- Watts
- 3 W
Description
Replacement for Osram Sylvania 34503-0 replacement light bulb lamp 10 Pack