Replacement For Osram Sylvania 346229 Wfl Light Bulb Lamp 2 Pack, 2PK

  • Mfr # Osram Sylvania 346229 WFL

  • Zoro # G305262131


product price: $37.39
/pk 2, $18.70/ea

Key Features

Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Color Temperature
2925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Osram Sylvania 346229 WFL
Zoro #
G305262131
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Color Temperature
2925
Wattage Equivalency
35

Description

Replacement for Osram Sylvania 346229 WFL replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.