Zoro Homepage

Replacement for Osram Sylvania 35565 replacement light bulb lamp, 10PK

  • Mfr # 35565 OSRAM SYLVANIA

  • Zoro # G310118706


product price: $80.19
/pk 10, $8.02/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Voltage
28 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
2.24 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35565 OSRAM SYLVANIA
Zoro #
G310118706
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Voltage
28 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
2.24 W

Description

Replacement for Osram Sylvania 35565 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.