Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 36521 Blue LED Replacement replacement light bulb lamp
Mfr # 36521 BLUE LED REPLACEMENT OSRAM SYLVANIA
Zoro # G702854373
product price:Â
$
32.15
/ea
Key Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36521 BLUE LED REPLACEMENT OSRAM SYLVANIA
- Zoro #
- G702854373
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Osram Sylvania 36521 Blue LED Replacement replacement light bulb lamp