Replacement for OSRAM SYLVANIA 40CAPSYLITE/G9/CL 120V

  • Mfr # 40CAPSYLITE/G9/CL 120V OSRAM SYLVANIA

  • Zoro # G402992276


product price: $20.39
/ea

Key Features

Voltage
120
Watts
40
Bulb Base Type
G9 2-PIN LOOP
Bulb Shape
T4
Bulb Color Temp.
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40CAPSYLITE/G9/CL 120V OSRAM SYLVANIA
Zoro #
G402992276
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
G9 2-PIN LOOP
Bulb Shape
T4
Bulb Color Temp.
2700

Description

Replacement for Osram Sylvania 40capsylite/g9/cl 120v replacement light bulb lamp 4 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.