Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for OSRAM SYLVANIA 40S11N 120V

  • Mfr # 40S11N 120V OSRAM SYLVANIA

  • Zoro # G402942264


product price: $17.25
/ea

Key Features

Voltage
120
Watts
40
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
S11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40S11N 120V OSRAM SYLVANIA
Zoro #
G402942264
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
S11

Description

Replacement for Osram Sylvania 40s11n 120v replacement light bulb lamp 10 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.