Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 41890sp replacement light bulb lamp, 2PK
Mfr # 41890SP OSRAM SYLVANIA
Zoro # G510157055
product price:Â
$
40.15
/pk 2, $20.08/ea
Key Features
Bulb Shape
MR11
Voltage
12 V
Bulb Color Temp.
2900 K
Bulb Base Type
GZ4 GU4 2-PIN
Watts
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41890SP OSRAM SYLVANIA
- Zoro #
- G510157055
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- MR11
- Voltage
- 12 V
- Bulb Color Temp.
- 2900 K
- Bulb Base Type
- GZ4 GU4 2-PIN
- Watts
- 20 W
Description
Replacement for Osram Sylvania 41890sp replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.