Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 41894fl replacement light bulb lamp, 2PK
Mfr # 41894FL OSRAM SYLVANIA
Zoro # G310156975
product price:Â
$
101.99
/pk 2, $51.00/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Bulb Base Type
GZ4 GU4 2-PIN
Watts
50 W
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41894FL OSRAM SYLVANIA
- Zoro #
- G310156975
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12 V
- Bulb Base Type
- GZ4 GU4 2-PIN
- Watts
- 50 W
- Bulb Shape
- MR11
Description
Replacement for Osram Sylvania 41894fl replacement light bulb lamp 2 Pack