Shop ILC
See all product information
Create Account
Replacement for OSRAM SYLVANIA 46135116247
Mfr # 046135116247 OSRAM SYLVANIA
Zoro # G703019764
product price:Â
$
17.75
/ea
Key Features
Voltage
125
Watts
75
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S11
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 046135116247 OSRAM SYLVANIA
- Zoro #
- G703019764
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 125
- Watts
- 75
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S11
- Bulb Color Temp.
- 2900
Description
Replacement for Osram Sylvania 046135116247 replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.