Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 4c7/w/bl replacement light bulb lamp, 4PK
Mfr # 4C7/W/BL OSRAM SYLVANIA
Zoro # G110181153
product price:Â
$
43.59
/pk 4, $10.90/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
4 W
Bulb Shape
C7
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4C7/W/BL OSRAM SYLVANIA
- Zoro #
- G110181153
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 4 W
- Bulb Shape
- C7
- Voltage
- 120 V
Description
Replacement for Osram Sylvania 4c7/w/bl replacement light bulb lamp 4 Pack