Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Osram Sylvania 5000t3/1clht-576-625 replacement light bulb lamp

  • Mfr # 5000T3/1CLHT-576-625 OSRAM SYLVANIA

  • Zoro # G302751171


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Voltage
600
Watts
5000
Bulb Base Type
U-CLIP METAL END WITH WIRE
Bulb Shape
T3
Bulb Color Temp.
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000T3/1CLHT-576-625 OSRAM SYLVANIA
Zoro #
G302751171
UPC #
-
Country of Origin
China

Details

Voltage
600
Watts
5000
Bulb Base Type
U-CLIP METAL END WITH WIRE
Bulb Shape
T3
Bulb Color Temp.
2500

Description

Replacement for Osram Sylvania 5000t3/1clht-576-625 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.