Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 50mr16/wfl60/cfnv 12V replacement light bulb lamp, 2PK
Mfr # 50MR16/WFL60/C(FNV) 12V OSRAM SYLVANIA
Zoro # G910158485
product price:Â
$
33.89
/pk 2, $16.95/ea
Key Features
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
50 W
Bulb Color Temp.
3000 K
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50MR16/WFL60/C(FNV) 12V OSRAM SYLVANIA
- Zoro #
- G910158485
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Watts
- 50 W
- Bulb Color Temp.
- 3000 K
- Voltage
- 12 V
Description
Replacement for Osram Sylvania 50mr16/wfl60/cfnv 12V replacement light bulb lamp 2 Pack