Replacement for Osram Sylvania 50par30ln/hal/nfl25 120v LED Replacement replacement light bulb lamp

  • Mfr # 50PAR30LN/HAL/NFL25 120V LED REPLACEMENT OSRAM S

  • Zoro # G802817063


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
13
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50PAR30LN/HAL/NFL25 120V LED REPLACEMENT OSRAM S
Zoro #
G802817063
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
13
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
2700
Wattage Equivalency
13

Description

Replacement for Osram Sylvania 50par30ln/hal/nfl25 120v LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.