Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Osram Sylvania 5121 replacement light bulb lamp, 10PK

  • Mfr # 5121 OSRAM SYLVANIA

  • Zoro # G410139373


product price: $69.59
/pk 10, $6.96/ea

Key Features

Voltage
7 V
Bulb Shape
G4.5
Watts
2.87 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121 OSRAM SYLVANIA
Zoro #
G410139373
UPC #
-
Country of Origin
China

Details

Voltage
7 V
Bulb Shape
G4.5
Watts
2.87 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER

Description

Replacement for Osram Sylvania 5121 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.