Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Osram Sylvania 54044 replacement light bulb lamp, 2PK

  • Mfr # 54044 OSRAM SYLVANIA

  • Zoro # G510159059


product price: $26.29
/pk 2, $13.15/ea

Key Features

Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Watts
250 W
Bulb Color Temp.
3400 K
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54044 OSRAM SYLVANIA
Zoro #
G510159059
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Watts
250 W
Bulb Color Temp.
3400 K
Voltage
24 V

Description

Replacement for Osram Sylvania 54044 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.