Zoro Homepage

Replacement for Osram Sylvania 54326 replacement light bulb lamp

  • Mfr # 54326 OSRAM SYLVANIA

  • Zoro # G203443267


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Voltage
110
Watts
1500
Bulb Base Type
SFC10-4 THREADED PIN
Bulb Color Temp.
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54326 OSRAM SYLVANIA
Zoro #
G203443267
UPC #
-
Country of Origin
China

Details

Voltage
110
Watts
1500
Bulb Base Type
SFC10-4 THREADED PIN
Bulb Color Temp.
6000

Description

Replacement for Osram Sylvania 54326 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.