Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 54432 replacement light bulb lamp
Mfr # 54432 OSRAM SYLVANIA
Zoro # G103224409
product price:Â
$
25.15
/ea
Key Features
Voltage
12
Watts
100
Bulb Base Type
G5.3
Bulb Shape
T3.5
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54432 OSRAM SYLVANIA
- Zoro #
- G103224409
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- G5.3
- Bulb Shape
- T3.5
- Bulb Color Temp.
- 3200
Description
Replacement for Osram Sylvania 54432 replacement light bulb lamp